Softshell jackets, DX4™, DX474
The DX4™ Softshell Jackets are precision engineered using a revolutionary breathable, waterproof and windproof ripstop fabric. These sports inspired design includes longer back length, dynamic shaped sleeves, adjustable cuffs, reflective trims and multiple secure pockets for ample storage. An ideal choice for the modern worker.
- Dynamic inner contrasting fabric
- Six pockets for ample storage
- Free notepad included with these jackets
- Zipped chest pocket and side pockets
- Grown on hood is stylish and practical
- Reflective piping for increased visibility
These contemporary collections combine all the technical features required of modern workwear, with many clever innovations to ensure the wearer achieves maximum function and style. These models are combines high performance stretch fabrics with robust oxford panels to provide unparalleled ease of movement and supreme flexibility. These cutting-edge designs allow for a full crossover from work to leisure activity.
Made of durable breathable, windproof and water-resistant fabric and features with ergonomically shaped hood for a perfect fit. Pre-bent sleeves allow for increased freedom of movement.
Shell fabric: 92% Polyester, 8% Elastane, laminated to 100% Polyester Micro Polar Fleece (310 g)
Lining fabric: 100% Polyester Mesh (165 g)
- Clothing Size:XXL
- Type:DX474
- Colour:Black
- Cat. No.:PRTWDX474BKRXXL
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:DX474
- Garment application:Industrial
- Gender:Unisex
- Closure type:Zip closure
- Fabric:92% Polyester, 8% Elastane
- Weight:310 g



