VWR®, Small sample viscosity standards
Product Details & Documents
These standards are certified in strict accordance with ASTM D2162 at 40 and 100 °C under ISO 17025 and ISO 17034 accreditation, and have been manufactured specifically for the users of ASTM D7279, Standard Test Method for Kinematic Viscosity of Transparent and Opaque Liquids by Automated Houillon Viscometer and other similar type test equipment.
- Fully traceable to international standards
- Ensures full compliance to ASTM and IP test method protocols
- Certified in strict accordance with ASTM D2162
- 60 ml pack is a lower volume, cost effective solution
- Tamper-evident security packaging
Certifications: ISO 17025 and ISO 17034 accreditation.
Caution: The viscosity value given in the ordering table below is the nominal kinematic viscosity value - actual batch values are given in the certification documents supplied with the product and also on the label.
Documents
Certificates
Search by Lot NumberSDS_EN_CH_VWRC99360 SDS_EN_CH_VWRC99361 SDS_EN_CH_VWRC99362 SDS_EN_CH_VWRC99363 SDS_EN_CH_VWRC99364
SDS
VWR® for Calibrations
Product Literature
Specifications
Specifications
- Pack type:Glass bottle
- Pk:60 mL
- Viscosity at 40 °C:2,884 cSt
- Test method:ASTM D2162
Specifications
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



