Order Entry
Belgium
Orders LinkContactUsLinkComponent
Samplers, MultiThief

Samplers, MultiThief

Blank insert for MultiThief, Stainless steel 316L, —
Catalog # SAMP1290W-00
Supplier:   Sampling Systems
Samplers, MultiThief
Catalog # SAMP1290W-00
Supplier:  Sampling Systems
Samplers, MultiThief
Samplers, MultiThief

Blank insert for MultiThief, Stainless steel 316L, —

Price
308,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The MultiThief is designed for the multi-level sampling of free flowing powders and granules.

  • Variable sample volumes up to 60 ml
  • Suitable for free fl owing powders and granules
  • Can be quickly and easily changed by removing cells
Specifications
  • Volume:
  • Description:
    Blank insert for MultiThief
  • Material:
    Stainless steel 316L
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.