Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sack Clips

Sack Clips

Sack clip, Polyamide, 100 mm, 250 mm
Catalog # SAMP8010A-1
Supplier:   Sampling Systems
Sack Clips
Catalog # SAMP8010A-1
Supplier:  Sampling Systems
Sack Clips
Sack Clips

Sack clip, Polyamide, 100 mm, 250 mm

Price
195,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Sack clips are designed for the easy closing and sealing of bags.

  • Enables quick and easy sealing of bags and sacks
  • Heavy-duty design
  • Available in a range of materials
  • Available from stock
  • Fast delivery

The plastic sack clip is perfect for closing and sealing a range of different bags and sacks. Simply insert the bag into the jaws of the clip and click shut.

Specifications
  • Description:
    Sack clip
  • Length:
    250 mm
  • Material:
    Polyamide
  • Seq:
    01
  • Sealing length:
    100 mm