Order Entry
Belgium
Orders LinkContactUsLinkComponent
SlideMop™ Mops

SlideMop™ Mops

SlideMop™ plastic frame, polypropylene, 400 mm, 406×127 mm
Catalog # 129-1606
Supplier:   MICRONOVA
SlideMop™ Mops
Catalog # 129-1606
Supplier:  MICRONOVA
SlideMop™ Mops
SlideMop™ Mops

SlideMop™ plastic frame, polypropylene, 400 mm, 406×127 mm

Price
80,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

A simple, effective mop system featuring sturdy, collapsible plates that easily slide into the quilted polyester mop cover for use in traditional 'dip and wring' methods, or as a 'saturation' method where liquid disposal and/or space-saving is a factor.

  • Lightweight, economical design for use throughout the facility
  • Quilted polyester mop covers with polyester pad interiors for disinfectant dispersal
  • Choice of stainless steel or plastic frame
  • Swivel joint ensures correct lift and pull for figure eight cleaning techniques
  • Use with W-94 or W-92 wringer
  • Available gamma irradiated: 25 kGy minimum dose
  • Good chemical resistance

Designed for use with most threaded plastic and aluminum handles and can be used with the quick disconnect stainless steel handles and ACME adapter.

Certifications: Manufactured for use in controlled environments. ISO 5 through to 9 cleanrooms. ISO 9001 certified manufacturing facility.

Specifications
  • Description:
    SlideMop™ plastic frame, polypropylene
  • Dimensions:
    400 mm
  • L×W:
    406×127 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.