Order Entry
Belgium
Orders LinkContactUsLinkComponent
SlideMop™ Mops

SlideMop™ Mops

SlideMop™ irradiated covers, polyester, 400 mm, 406×140 mm
Catalog # 129-1599
Supplier:   MICRONOVA
SlideMop™ Mops
Catalog # 129-1599
Supplier:  MICRONOVA
SlideMop™ Mops
SlideMop™ Mops

SlideMop™ irradiated covers, polyester, 400 mm, 406×140 mm

Price
328,00 €
Log in for availability
1 * 24 ST
Product Details & Documents

A simple, effective mop system featuring sturdy, collapsible plates that easily slide into the quilted polyester mop cover for use in traditional 'dip and wring' methods, or as a 'saturation' method where liquid disposal and/or space-saving is a factor.

  • Lightweight, economical design for use throughout the facility
  • Quilted polyester mop covers with polyester pad interiors for disinfectant dispersal
  • Choice of stainless steel or plastic frame
  • Swivel joint ensures correct lift and pull for figure eight cleaning techniques
  • Use with W-94 or W-92 wringer
  • Available gamma irradiated: 25 kGy minimum dose
  • Good chemical resistance

Designed for use with most threaded plastic and aluminum handles and can be used with the quick disconnect stainless steel handles and ACME adapter.

Certifications: Manufactured for use in controlled environments. ISO 5 through to 9 cleanrooms. ISO 9001 certified manufacturing facility.

Specifications
  • Description:
    SlideMop™ irradiated covers, polyester
  • Dimensions:
    400 mm
  • L×W:
    406×140 mm
  • Seq:
    01