Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

VWR® Traceable®, Data Logging Ethernet Thermometers Compatible with TraceableLIVE® Cloud Service

Data logging Ethernet thermometer with stainless steel probe, T: –90...105 °C, T: ±0,25 °C, T: 0,01 °C
N° de catalogue 620-2738
Fournisseur:   VWR Collection
VWR® Traceable®, Data Logging Ethernet Thermometers Compatible with TraceableLIVE® Cloud Service
N° de catalogue 620-2738
Fournisseur:  VWR Collection
VWR® Traceable®, Data Logging Ethernet Thermometers Compatible with TraceableLIVE® Cloud Service
VWR® Traceable®, Data Logging Ethernet Thermometers Compatible with TraceableLIVE® Cloud Service

Data logging Ethernet thermometer with stainless steel probe, T: –90...105 °C, T: ±0,25 °C, T: 0,01 °C

Prix
723,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

These data logging thermometers with Ethernet offer an easy and secure way to connect your smartphone, tablet or personal computer remotely with your water baths, refrigerators, freezers and biological/pharmaceutical lab equipment.

  • Connect to your data via smartphone, tablet, or PC using TraceableLIVE cloud service
  • Get the reliability, speed, and security using Ethernet connection
  • View current temperature conditions anywhere - cloud-based interface sends email, text, and push notifications
  • No software required
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Features audible and visual alarms help those present in the lab identify any out-of-range conditions

TraceableLIVE cloud-based interface allows multiple users to stay connected and monitor critical environments 24/7.

The TraceableLIVE app to view mobile push notifications, emails, or texts for out-of-range conditions or connectivity interruptions. Large tripe-line LCD displays current and Min/Max readings.

Certifications: NIST-traceable calibration meets quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

Delivery information: One bottle probe or stainless steel probe with 3 m (10 ft.) long cable, holder with magnetic back, Ethernet cable, universal power adapter and plug with 1,5 m (5 ft.) long cord, three AAA alkaline batteries, and NIST-traceable calibration certificate with data. Each thermometer is supplied with a calibrated probe. Thermometer re-calibration is accomplished by simply replacing the probe. Thermometer 99460-01 supplied with a bottle probe filled with nontoxic glycol protecting it from rapid temperature changes when the refrigerator or freezer door is opened. Thermometer 18004-37 comes with a stainless steel probe that measures a wide range of temperatures.

Caution: Replacement probes can only be used with the Traceable ethernet thermometers.

Spécifications
  • Range:
    T: –90...105 °C
  • Resolution:
    T: 0,01 °C
  • Description:
    Data logging Ethernet thermometer with stainless steel probe
  • Seq:
    02
  • Accuracy:
    T: ±0,25 °C
  • Cat. No.:
    620-2738
  • Data memory - No. of readings:
    672
  • Batteries:
    AAA
  • Interface:
    Ethernet
  • Display:
    LCD
Accessories

Informations sur le produit

  • N° de catalogue
    Range
    Disponibilité
    Prix
  • Replacement bottle probe (calibrated) (for 620-2737 only)
    Replacement bottle probe (calibrated) (for 620-2737 only)
    620-2739
    –50.00...60.00 °C (–58.00...140.00 °F)
    Connexion Pour la disponibilité
    1 * 1 ST - 167,00 €

Informations sur le produit

  • N° de catalogue
    Range
    Disponibilité
    Prix
  • Replacement stainless steel probe (calibrated) (for 620-2738 only)
    Replacement stainless steel probe (calibrated) (for 620-2738 only)
    620-2740
    –90.00...105.00 °C (–130.00...221.00 °F)
    Connexion Pour la disponibilité
    1 * 1 ST - 243,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.