VWR® Traceable®, Data Logging Ethernet Thermometers Compatible with TraceableLIVE® Cloud Service
Product Details & Documents
These data logging thermometers with Ethernet offer an easy and secure way to connect your smartphone, tablet or personal computer remotely with your water baths, refrigerators, freezers and biological/pharmaceutical lab equipment.
- Connect to your data via smartphone, tablet, or PC using TraceableLIVE cloud service
- Get the reliability, speed, and security using Ethernet connection
- View current temperature conditions anywhere - cloud-based interface sends email, text, and push notifications
- No software required
- Get accurate, reliable measurements with included NIST-traceable calibration
- Features audible and visual alarms help those present in the lab identify any out-of-range conditions
TraceableLIVE cloud-based interface allows multiple users to stay connected and monitor critical environments 24/7.
The TraceableLIVE app to view mobile push notifications, emails, or texts for out-of-range conditions or connectivity interruptions. Large tripe-line LCD displays current and Min/Max readings.
Certifications: NIST-traceable calibration meets quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.
Delivery information: One bottle probe or stainless steel probe with 3 m (10 ft.) long cable, holder with magnetic back, Ethernet cable, universal power adapter and plug with 1,5 m (5 ft.) long cord, three AAA alkaline batteries, and NIST-traceable calibration certificate with data. Each thermometer is supplied with a calibrated probe. Thermometer re-calibration is accomplished by simply replacing the probe. Thermometer 99460-01 supplied with a bottle probe filled with nontoxic glycol protecting it from rapid temperature changes when the refrigerator or freezer door is opened. Thermometer 18004-37 comes with a stainless steel probe that measures a wide range of temperatures.
Caution: Replacement probes can only be used with the Traceable ethernet thermometers.
Documents
Specifications
- Range:T: –50...60 °C
- Resolution:T: 0,01 °C
- Description:Data logging Ethernet thermometer with bottle probe
- Seq:01
- Accuracy:T: ±0,25 °C
- Cat. No.:620-2737
- Data memory - No. of readings:672
- Batteries:AAA
- Interface:Ethernet
- Display:LCD
Accessories
Product Information
- Catalog #RangeAvailabilityPrice
- Replacement bottle probe (calibrated) (for 620-2737 only)Replacement bottle probe (calibrated) (for 620-2737 only)620-2739–50.00...60.00 °C (–58.00...140.00 °F)Log in for availability1 * 1 ST - 167,00 €
Product Information
- Catalog #RangeAvailabilityPrice
- Replacement stainless steel probe (calibrated) (for 620-2738 only)Replacement stainless steel probe (calibrated) (for 620-2738 only)620-2740–90.00...105.00 °C (–130.00...221.00 °F)Log in for availability1 * 1 ST - 243,00 €



