Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stirring rods

Stirring rods

Stirring rods, glass, with fused ends, Glass, 8 mm, 300 mm
Catalog # HECH42850072
Stirring rods
Catalog # HECH42850072
Stirring rods
Stirring rods

Stirring rods, glass, with fused ends, Glass, 8 mm, 300 mm

Price
28,10 €
Log in for availability
1 * 25 ST
Product Details & Documents

AR-Glas®. With fused ends.

Specifications
  • Ø:
    8 mm
  • Description:
    Stirring rods, glass, with fused ends
  • Length:
    300 mm
  • Material:
    Glass
  • Seq:
    022