Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Stirring rods

Stirring rods, glass, with fused ends, Glass, 6 mm, 150 mm
Catalog # HECH42850018
Stirring rods
Catalog # HECH42850018
Stirring rods
Stirring rods

Stirring rods, glass, with fused ends, Glass, 6 mm, 150 mm

Price
25,90 €
Log in for availability
1 * 50 ST
Product Details & Documents

AR-Glas®. With fused ends.

Specifications
  • Ø:
    6 mm
  • Description:
    Stirring rods, glass, with fused ends
  • Length:
    150 mm
  • Material:
    Glass
  • Seq:
    013