Order Entry
Belgium
Orders LinkContactUsLinkComponent
Samplers, MultiThief

Samplers, MultiThief

Insert for MultiThief, Stainless steel 316L, 5 ml
Catalog # SAMP1290W-05
Supplier:   Sampling Systems
Samplers, MultiThief
Catalog # SAMP1290W-05
Supplier:  Sampling Systems
Samplers, MultiThief
Samplers, MultiThief

Insert for MultiThief, Stainless steel 316L, 5 ml

Price
327,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The MultiThief is designed for the multi-level sampling of free flowing powders and granules.

  • Variable sample volumes up to 60 ml
  • Suitable for free fl owing powders and granules
  • Can be quickly and easily changed by removing cells
Specifications
  • Volume:
    5 ml
  • Description:
    Insert for MultiThief
  • Material:
    Stainless steel 316L
  • Seq:
    06