Order Entry
Belgium
Orders LinkContactUsLinkComponent
Precision balances, Entris® II Basic Essential series

Precision balances, Entris® II Basic Essential series

BCE1202i-1CEU, 1200 g, 10 mg, 182×182 mm, 10 mg, ≤0,9 s
Catalog # 611-4566
Supplier:   Sartorius Balances
Precision balances, Entris® II Basic Essential series
Catalog # 611-4566
Supplier:  Sartorius Balances
Precision balances, Entris® II Basic Essential series
Precision balances, Entris® II Basic Essential series

BCE1202i-1CEU, 1200 g, 10 mg, 182×182 mm, 10 mg, ≤0,9 s

Price
2 060,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Entris® II Basic Essential precision balances feature isoCAL, LED touch technology screen and 12 built-in applications. Highly accurate results are guaranteed via the monolithic weigh cell technology. High chemical resistance is ensured by using parts made from hard-wearing PBT, stainless steel and glass.

  • Fast stabilisation time thanks to state-of-the-art weighing sensors
  • Best repeatability with rectangular weighing pan
  • Overload protection, rugged design, weighs up to a pre-set amount
  • Guaranteed reliability with the self-test ‘@start’
  • Choice of models with internal or external calibration
  • Hybrid screen gives excellent readability and use. Combines intuitive, wear resistant LED and touch technology provides an easy and clear structured user interface
  • Password protection ensures secure operation, avoids unintentional changes

Only the 3 decimal place models have a draft shield, this minimises weighing errors caused by electrostatically charged samples using specially coated glass parts. In models up to 620 g the weighing chamber gives the highest usable weighing chamber height easily accommodating even large containers, ensuring convenient access to the weighing pan. The sliding and top doors can be can easily be removed for cleaning. The 650 g models have smaller, round draft shields.

Choice of models with isoCAL (internal calibration and adjustment) for accurate weighing results. Optimal accuracy and operating convenience using fully automated internal temperature and time-controlled calibration and adjustment feature. Assures (SOP) compliant operation with self-notification if calibration is outside the normal range. The balance easily adapts to the ambient conditions with just one click on the home screen.

'Plug-and-play' convenience - automatically detects Sartorius accessories (e.g. printer, second display). Real 'PC-direct feature' for easy connection to a PC to transfer weighing data directly into spreadsheets or documents such as Microsoft® Excel or Word.

Entris® II Basic Essential balances have 12 built-in applications with GLP/GMP compliant printout/data output. All models have 8 built-in languages for international operation: English, German, French, Italian, Spanish, Portuguese, Russian and Polish. The series has data output for dynamic weighing applications and configurable time interval for data output. Modern, up-to-date connectivity methods, USB Type C interface, RS232 9-pin interface and a RS232 port.

Caution: Models with suffix -CEU are verified version Europe (except France, where -CFR models are available).

Specifications
  • Model:
    BCE1202i-1CEU
  • Pan/Platform Size:
    182×182 mm
  • Stabilisation time:
    ≤0,9 s
  • Readability:
    10 mg
  • Weighing cap.:
    1200 g
  • Repeatability:
    10 mg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.