Labels for BradyJet J2000 Lab printer
Label printer tape, B-7425J, J20C-1125-7425J, PP, Thermal transfer, White, J2000-Lab, 29 mm×30 m, 1 roll/box
Catalog # BRDY150542
Supplier: Brady
Jump to:
Product Details & Documents
These PP BradyJet J2000 Lab printer labels come in matching sizes and shapes for most sample containers including tubes, vials, cryo containers, dishes, plates and general glassware.
- Designed to stay attached and remain legible
- Resist liquid nitrogen, freezers, hot water baths and autoclaves
They can also resist common laboratory chemicals like acetone, ethanol, toluene, xylene and IPA.
Specifications
- Printer model:J2000-Lab
- Printing method:Thermal transfer
- Type:B-7425J
- Colour:White
- Description:Label printer tape
- Dimensions:29 mm×30 m
- Material:PP
- Seq:08
- Model:J20C-1125-7425J
- Packed:1 roll/box



