Order Entry
Belgium
Orders LinkContactUsLinkComponent
Multirack™ Jr.

Multirack™ Jr.

Blue, 42, 13 mm
Catalog # SIMPS610-13B
Supplier:   Simport Scientific
Multirack™ Jr.
Catalog # SIMPS610-13B
Supplier:  Simport Scientific
Multirack™ Jr.
Multirack™ Jr.

Blue, 42, 13 mm

Price
174,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

These MultiRack™ Jr. are ideal for use in incubators, refrigerators, freezers, under lab hoods and om benchtops.

  • Made of acetal
  • Available in three models for 13 mm, 16 mm and 25 to 30 mm tubes
  • Compact, lightweight, stackable and submersible
  • 3-tier facilitates stability of tubes
  • Base has rounded wells with drain holes

A newly designed tube support that can be used all around the lab. It is available in three models to accommodate a full range of laboratory test tubes and centrifuge tubes up to 30 mm in diameter. Although it is one of the most attractive racks available today, it offers all the advantages required by the modern laboratory. Made of highly resistant acetal polymer, it will not shatter or stain in contact with most laboratory chemicals. No coating to worry about, which can chip, peel or rust in a water bath.

The MultiRack™ is made of three tiers to facilitate the insertion and stability of tubes. The base tier has rounded wells with drain holes. Convenient handles on each side of the rack will ensure a safe grip when carrying. Interlocking feet allow for stacking.

A great acquisition when space is more limited.

Ordering information: Available in five attractive colours.

Specifications
  • For tubes:
    13 mm
  • No. of Holes:
    42
  • Colour:
    Blue
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.