Order Entry
Belgium
Orders LinkContactUsLinkComponent
Attached Lid Containers

Attached Lid Containers

60 l, 600×400×320 mm
Catalog # 216-2249
Supplier:   MULTIROIR
Attached Lid Containers
Catalog # 216-2249
Supplier:  MULTIROIR
Attached Lid Containers

60 l, 600×400×320 mm

Price
56,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

These containers, with robust attached lids, are designed to stack when full and nest when empty. The recesses of the hinged lid ensure high stability.

  • Made of of heavy-duty polypropylene, rigid, robust and practical
  • Containers nest for maximum space usage with lids open
  • Blue
  • When empty, saves up to 75% valuable storage space
  • Easy to clean interiors

The attached lid containers can be secured with plastic seals and transported with trolleys.

Specifications
  • Capacity:
    60 l
  • Seq:
    06
  • W×D×H:
    600×400×320 mm
Accessories

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Seals for attached lid container
    Seals for attached lid container
    216-2253
    Yellow
    Log in for availability
    1 * 100 ST - 63,90 €