Mini vortex mixer
Product Details & Documents
The Mini Vortexer's small footprint with maximum power offers immediate vortex shaking for a variety of tube sizes.
- Modern design allows easy one handed touch start operation and shaking stops when the tube is lifted
- When performing repetitive procedures, a low activation force helps prevent user fatigue
- Maintenance free design
- Stable platform reduces the chance of dropping a sample during operation
- Quiet operation and low vibration helps users stay focused
- Adapter input: 100 to 240 VAC, 50/60 Hz, 0.3 A
- Adapter output: 12 VDC, 1 A with 4 interchangeable plug adapters
A simple, touch start operation enables exceptional mixing performance using one hand. ABS and silicone materials to resist most commonly used chemicals. Low profile design and small footprint (only 109 mm wide) save valuable space on a bench top and in fume hoods.
The unit can be used with tubes ranging from 2 to 50 ml. Rapid vortex action saves time and enables quick mixing of samples.
Noise level: Full speed, unloaded 53 dB.
Certifications: CB Scheme; SGS, RoHS2.
Ordering information: 5 years warranty.
Delivery information: Package includes: Mini vortexer, 2 silicone caps and a low voltage, double insulated power adapter with 4 interchangeable plugs.
Documents
Manual Mini Vortexer
Manual
TDS Mini Vortexer
Datasheet
Specifications
- Description:Mini vortex mixer, blue and grey
- Speed:4500 min⁻¹
- Input power:12 VDC, approx. 7.8 W
- Orbit:6 mm
- Weight:0,9 kg
- L×W×H:130×110×75 mm
- Cat. No.:HEAT120598
- Capacity:Up to 50 ml



