Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mop systems, HandySorb

Mop systems, HandySorb

Mop system 'No-Touch' universal pads, 47 L, 25 pads/case
Catalog # BRDY150598
Supplier:   Brady
Mop systems, HandySorb
Catalog # BRDY150598
Supplier:  Brady
Mop systems, HandySorb
Mop systems, HandySorb

Mop system 'No-Touch' universal pads, 47 L, 25 pads/case

Price
171,00 €
Log in for availability
1 * 25 ST
Product Details & Documents

HandySorb is a unique and practical tool to safely remove spills in a highly efficient and easy way.

Safe spill clean-up: works with inert pads or pillows that can be replaced without ever touching the absorbed fluids
Easy to use: offers 1,83 m reach when fully extended and features a no touch snap-on system for pads
Highly efficient: each pad absorbs in seconds up to 25 times its weight

Specifications
  • Capacity:
    47 L
  • Description:
    Mop system 'No-Touch' universal pads
  • Seq:
    02
  • Packed:
    25 pads/case