Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mop systems, HandySorb

Mop systems, HandySorb

Mop system Basic universal pad refills with mop adapter, 74 L, 100 pads/kit
Catalog # BRDY150597
Supplier:   Brady
Mop systems, HandySorb
Catalog # BRDY150597
Supplier:  Brady
Mop systems, HandySorb
Mop systems, HandySorb

Mop system Basic universal pad refills with mop adapter, 74 L, 100 pads/kit

Price
341,00 €
Log in for availability
1 * 150 ST
Product Details & Documents

HandySorb is a unique and practical tool to safely remove spills in a highly efficient and easy way.

Safe spill clean-up: works with inert pads or pillows that can be replaced without ever touching the absorbed fluids
Easy to use: offers 1,83 m reach when fully extended and features a no touch snap-on system for pads
Highly efficient: each pad absorbs in seconds up to 25 times its weight

Specifications
  • Capacity:
    74 L
  • Description:
    Mop system Basic universal pad refills with mop adapter
  • Seq:
    01
  • Packed:
    100 pads/kit