Storage Boxes, Dividable
3 L, Transparent, 300×183×81 mm, PP, 0,25 kg
Catalog # MULC50204BAC300DT
Supplier: MULTIROIR
Jump to:
Product Details & Documents
The multiroir dividable plastic storage box allows the storage or organisation of products on shelves or on other supports.
- Blue: polypropylene material
- Transparent : SAN material
- Options: dividers, labels and fall prevention stops
- Corrugated base
- Easy handling
- Strong handles
- Optional highly visible labels
The dividable boxes are available in two widths 91 and 183 mm. The 300 mm wide boxes can accommodate up to four dividers and the 400 mm wide boxes can accommodate up to six dividers.
Specifications
- Capacity:3 L
- Colour:Transparent
- Material:PP
- Seq:02
- W×D×H:300×183×81 mm
- Weight:0,25 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



