Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage Boxes, Dividable

Storage Boxes, Dividable

1,5 L, Transparent, 300×91×81 mm, PP, 0,16 kg
Catalog # MULCLB300E
Supplier:   MULTIROIR
Storage Boxes, Dividable
Catalog # MULCLB300E
Supplier:  MULTIROIR
Storage Boxes, Dividable
Storage Boxes, Dividable

1,5 L, Transparent, 300×91×81 mm, PP, 0,16 kg

Price
630,00 €
Log in for availability
1 * 30 ST
Product Details & Documents

The multiroir dividable plastic storage box allows the storage or organisation of products on shelves or on other supports.

  • Blue: polypropylene material
  • Transparent : SAN material
  • Options: dividers, labels and fall prevention stops
  • Corrugated base
  • Easy handling
  • Strong handles
  • Optional highly visible labels

The dividable boxes are available in two widths 91 and 183 mm. The 300 mm wide boxes can accommodate up to four dividers and the 400 mm wide boxes can accommodate up to six dividers.

Specifications
  • Capacity:
    1,5 L
  • Colour:
    Transparent
  • Material:
    PP
  • Seq:
    01
  • W×D×H:
    300×91×81 mm
  • Weight:
    0,16 kg