Order Entry
Belgium
Orders LinkContactUsLinkComponent
Erlenmeyer flasks, narrow neck

Erlenmeyer flasks, narrow neck

250 ml, 140 mm, 85 mm, 34 mm
Catalog # SCER94206005
Supplier:   DWK Life Sciences
Erlenmeyer flasks, narrow neck
Catalog # SCER94206005
Supplier:  DWK Life Sciences
Erlenmeyer flasks, narrow neck

250 ml, 140 mm, 85 mm, 34 mm

Price
31,10 €
Log in for availability
1 * 10 ST
Product Details & Documents

Borosilicate glass 3,3, KIMAX®.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With graduation.

Certifications: DIN ISO 1773

Specifications
  • Ext.Ø:
    85 mm
  • Capacity:
    250 ml
  • Height:
    140 mm
  • Seq:
    02
  • Neck I-Ø:
    34 mm