Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sleeve Sampler

Sleeve Sampler

Sample chamber, 150 ml, Stainless steel 316L, 1500 mm
Catalog # SAMP1035P-150
Supplier:   Sampling Systems
Sleeve Sampler
Catalog # SAMP1035P-150
Supplier:  Sampling Systems
Sleeve Sampler
Sleeve Sampler

Sample chamber, 150 ml, Stainless steel 316L, 1500 mm

Price
751,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The sleeve sampler is specially designed for large volumes at great depths.

  • Adjustable length and bright finish design
  • Extremely strong and robust extension rods

Suitable for free-flowing powders and granules.

Specifications
  • Description:
    Sample chamber, 150 ml
  • Length:
    1500 mm
  • Material:
    Stainless steel 316L
  • Seq:
    02