Order Entry
Belgium
Orders LinkContactUsLinkComponent
Assistent® Brushes for Flasks

Assistent® Brushes for Flasks

Horse hair, 140 mm, 40 mm, Wire, 450 mm
Catalog # HECH91120000017
Assistent® Brushes for Flasks
Catalog # HECH91120000017
Assistent® Brushes for Flasks
Assistent® Brushes for Flasks

Horse hair, 140 mm, 40 mm, Wire, 450 mm

Price
264,00 €
Log in for availability
1 * 25 ST
Product Details & Documents

Straight horsehair brushes with galvanized iron thread handle.

Specifications
  • Bristle material:
    Horse hair
  • Brush head Ø:
    40 mm
  • Handle material:
    Wire
  • Seq:
    01
  • Total length:
    450 mm
  • Brush head length:
    140 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.