Order Entry
Belgium
Orders LinkContactUsLinkComponent
Assistent® Glassware/Beaker Brushes

Assistent® Glassware/Beaker Brushes

Natural bristle, 60 mm, Wood, 390 mm
Catalog # HECH91120000014
Assistent® Glassware/Beaker Brushes
Catalog # HECH91120000014
Assistent® Glassware/Beaker Brushes
Assistent® Glassware/Beaker Brushes

Natural bristle, 60 mm, Wood, 390 mm

Price
179,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Glassware/beaker brushes are available with varied handle and bristle materials.

Specifications
  • Bristle material:
    Natural bristle
  • Brush head Ø:
    60 mm
  • Handle material:
    Wood
  • Seq:
    02
  • Total length:
    390 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.