Assistent® Pipette brushes
110 mm, 8 mm, 850 mm
Catalog # HECH91120000009
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Straight brushes in different sizes.
Documents
HECH91120000021_TDS_EN
Datasheet
Specifications
- Brush head Ø:8 mm
- Seq:09
- Total length:850 mm
- Brush head length:110 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



