Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sampling spoons, PharmaSpoons

Sampling spoons, PharmaSpoons

600 mm, 35×70 mm, 10 ml
Catalog # SAMPA506-600
Supplier:   Sampling Systems
Sampling spoons, PharmaSpoons
Catalog # SAMPA506-600
Supplier:  Sampling Systems
Sampling spoons, PharmaSpoons
Sampling spoons, PharmaSpoons

600 mm, 35×70 mm, 10 ml

Price
95,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

These sampling spoons are made from stainless steel. They are ideal for transferring small amounts of powder.

  • Crevice-free design

    Bright polished finish

    Head is vertical and side angled (lateral) bent

Available in 316L or 304 stainless steel.

Documents

Specifications
  • Capacity:
    10 ml
  • Length:
    600 mm
  • Seq:
    07
  • Spoon size:
    35×70 mm