Order Entry
Belgium
Orders LinkContactUsLinkComponent
Softshell jackets, WX3

Softshell jackets, WX3

Grey, 3XL
Catalog # 113-9406
Supplier:   Portwest
Softshell jackets, WX3
Catalog # 113-9406
Supplier:  Portwest
Softshell jackets, WX3
Softshell jackets, WX3

Grey, 3XL

Price
86,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Portwest WX3 contemporary workwear is designed to the highest standards and offer a solution for everyday activity and working environments. Constructed with cutting edge fabrics giving superior abrasion resistance and exceptional all-day comfort. The softshell jacket features a windproof, water-resistant and breathable membrane with a micro polar fleece.

  • Chin guard for added comfort and stability
  • Back vent for breathability and comfort
  • Pre-bent sleeves allow for increased freedom of movement
  • Elastic bound hem and cuffs for comfort and warmth
  • Ezee zip allows for quick and easy fastening even when wearing work gloves
  • 9 pockets for ample storage
  • Sleeve pocket
  • Zipped chest pocket

Weight: 310 g (94% polyester, 6% elastane 160 g laminated to 100% polyester micro polar fleece 150 g)

Documents

Specifications
  • Clothing Size:
    3XL
  • Colour:
    Grey
  • Seq:
    06
  • Cat. No.:
    113-9406
  • Sleeve or leg length:
    Long
  • Risk area:
    Rain (waterproof)
  • Model:
    WX3
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    94% polyester, 6% elastane 160 g laminated to 100% polyester micro polar fleece
  • Weight:
    310 g/m²