Softshell jackets, WX3
Grey, L
Catalog # 113-9401
Supplier: Portwest
Jump to:
Product Details & Documents
Portwest WX3 contemporary workwear is designed to the highest standards and offer a solution for everyday activity and working environments. Constructed with cutting edge fabrics giving superior abrasion resistance and exceptional all-day comfort. The softshell jacket features a windproof, water-resistant and breathable membrane with a micro polar fleece.
- Chin guard for added comfort and stability
- Back vent for breathability and comfort
- Pre-bent sleeves allow for increased freedom of movement
- Elastic bound hem and cuffs for comfort and warmth
- Ezee zip allows for quick and easy fastening even when wearing work gloves
- 9 pockets for ample storage
- Sleeve pocket
- Zipped chest pocket
Weight: 310 g (94% polyester, 6% elastane 160 g laminated to 100% polyester micro polar fleece 150 g)
Documents
TDS T750 WX3 Softshell Jacket
Datasheet
Specifications
- Clothing Size:L
- Colour:Grey
- Seq:03
- Cat. No.:113-9401
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:WX3
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:94% polyester, 6% elastane 160 g laminated to 100% polyester micro polar fleece
- Weight:310 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



