Temperature Data Logger for Process Validation, EBI 12-T240
±0,5 °C (–90…–40 °C)
±0,2 °C (–40…0 °C)
±0,1 °C (0…+120 °C)
±0,05 °C (+120…+140 °C)
±0,1 °C (+140…+150 °C)
±0,5 °C (+150…+200 °C), 0,01 °C
Product Details & Documents
The EBI 12–T240 is a precise temperature data logger for process validation in laboratories and the pharmaceutical industry. With a temperature range of –200 to +200 °C and an accuracy of up to 0,05 °C, it enables precise temperature measurements in critical applications such as sterilisation, disinfection and ovens.
- Suitable for steam sterilisers, washer–disinfectors
- Temperature range –200 to +200 °C
- High accuracy up to 0,05 °C
- One bendable metal probe (Ø 1,50 mm)
The EBI 12–T240 temperature data logger from ebro fulfils the stringent requirements of the pharmaceutical industry and laboratory applications. It is ideal for process validation in steam sterilisers, washer-disinfectors and other critical processes where precise temperature control is required. With a wide temperature range from –200 to +200 °C and an accuracy of up to 0,05 °C, it ensures reliable results. Thanks to real-time data transmission and flexible measurement interval selection, it is perfect for seamless documentation in validated processes. Its robust design ensures a long service life and high resistance in demanding environments.
Calibration points: –20 °C, 0 °C, +60 °C and +134 °C
Operating temperature: –90 to +150 °C
Dimensions: Ø 48×24 mm H, probe length 250 or 500 mm
Certifications: Certified according to ISO 17665, ISO 15883, (EC) 1935/2004.
Delivery information: Includes 1×EBI 12-T240, 1×factory calibration certificate, manual.
Documents
Data Loggers - On The Safe Side with Validated Processes
Application Notes
Professional Dataloggers
Product Literature
Specifications
- Range:–200…+200 °C
- Resolution:0,01 °C
- Description:EBI 12-T240, high temperature data logger with two bendable probes, 250 mm length
- Seq:01
- Accuracy:±1,5 °C (–200…–90 °C)
±0,5 °C (–90…–40 °C)
±0,2 °C (–40…0 °C)
±0,1 °C (0…+120 °C)
±0,05 °C (+120…+140 °C)
±0,1 °C (+140…+150 °C)
±0,5 °C (+150…+200 °C) - Cat. No.:EBRO1340-6611
- Recording intervals:250 ms to 24 hrs.
- Protection class:IP 68
- Data memory - No. of readings:100,320
- Model:EBI 12-T240
- Batteries:Lithium, 2× BR1225A, 3 V user–replaceable
- Weight:90 g
- Sensor:PT1000, class A
Radial, 1 external temperature probe, bendeble, Ø 1,5 mm, 250 mm
Complementary Products
Product Information
- Catalog #AccuracyDescriptionRangeResolutionAvailabilityPrice
- EBRO1340-6610EBI 12-T222 Temperature logger, 1-channel, radial, 40 mm rigid metal probe34Log in for availability1 * 1 ST - 1 800,00 €
Accessories
Product Information
- Catalog #AvailabilityPrice
- Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12EBRO1100-0130Log in for availability1 * 1 ST - 277,00 €
Product Information
- Catalog #AvailabilityPrice
- Battery replacement set EBI 12; 3× battery, 6× O-ringBattery replacement set EBI 12; 3× battery, 6× O-ring620-1693Log in for availability1 * 1 ST - 194,00 €
Product Information
- Catalog #AvailabilityPrice
- AL 1102, Inlay for data logger sets made of plastic for EBI 16 and EBI 12 data logger and interfaceAL 1102, Inlay for data logger sets made of plastic for EBI 16 and EBI 12 data logger and interfaceEBRO1248-1102Log in for availability1 * 1 ST - 194,00 €
Product Information
- Catalog #AvailabilityPrice
- AL 128, Carrying case systainer 1,25 HU
Product Information
- Catalog #AvailabilityPrice
- AL 1100, Inlay for data logger sets made of plastic for EBI 12 data logger and interfaceAL 1100, Inlay for data logger sets made of plastic for EBI 12 data logger and interfaceEBRO1248-1100Log in for availability1 * 1 ST - 194,00 €
Product Information
- Catalog #AvailabilityPrice
- EBI NI - 140, Grommets for fixing sensorsEBI NI - 140, Grommets for fixing sensorsEBRO1340-1988Log in for availability1 * 100 ST - 277,00 €
Product Information
- Catalog #AvailabilityPrice
- AL 1103, Inlay for data logger sets made of plastic for EBI 12 data logger and interfaceAL 1103, Inlay for data logger sets made of plastic for EBI 12 data logger and interfaceEBRO1248-1103Log in for availability1 * 1 ST - 194,00 €
Product Information
- Catalog #AvailabilityPrice
- AL 102, Silicone protection for EBI 12 radial, 2 channelsAL 102, Silicone protection for EBI 12 radial, 2 channelsEBRO1340-6022Log in for availability1 * 1 ST - 261,00 €
Product Information
- Catalog #AvailabilityPrice
- AL 190, Silicone cable strap set consisting of 10 pcsAL 190, Silicone cable strap set consisting of 10 pcsEBRO1248-0190Log in for availability1 * 1 ST - 54,70 €
Product Information
- Catalog #AvailabilityPrice
- AL 1101, Inlay for data logger sets made of plastic for EBI 12 data loggerAL 1101, Inlay for data logger sets made of plastic for EBI 12 data loggerEBRO1248-1101Log in for availability1 * 1 ST - 194,00 €
Product Information
- Catalog #AvailabilityPrice
- AL 121, Opening tool for EBI 12
Product Information
- Catalog #AvailabilityPrice
- EBI-KV3, Compression fitting
Product Information
- Catalog #AvailabilityPrice
- AL 122, Eyelet for EBI 12 Data logger consisting of 1 eyelid and 2 sealing O-ringsAL 122, Eyelet for EBI 12 Data logger consisting of 1 eyelid and 2 sealing O-ringsEBRO1248-0122Log in for availability1 * 1 ST - 53,70 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



