Order Entry
Belgium
Orders LinkContactUsLinkComponent
EBI 12-T220 Temperature Data Loggers for Process Validation

EBI 12-T220 Temperature Data Loggers for Process Validation

EBI 12-T221, high temperature data logger with bendable probe, L = 500 mm; operating temp.: –90…+150 °C; calibration points: –20, 0, 60, 134 and 250 °C, T: –200…+400 °C, ±1,5 °C (–200...–90 °C); ±0,5 °C (–90...–40 °C); ±0,2 °C (–40...0 °C); ±0,1 °C (0...+120 °C); ±0,05 °C (120...140 °C); ±0,1 °C (140...150 °C); ±0,5 °C (150...200 °C); ±0,8 °C (+200…+400 °C), 0,01 °C
Catalog # EBRO1340-6605
Supplier:   EBRO
EBI 12-T220 Temperature Data Loggers for Process Validation
Catalog # EBRO1340-6605
Supplier:  EBRO
EBI 12-T220 Temperature Data Loggers for Process Validation
EBI 12-T220 Temperature Data Loggers for Process Validation

EBI 12-T221, high temperature data logger with bendable probe, L = 500 mm; operating temp.: –90…+150 °C; calibration points: –20, 0, 60, 134 and 250 °C, T: –200…+400 °C, ±1,5 °C (–200...–90 °C); ±0,5 °C (–90...–40 °C); ±0,2 °C (–40...0 °C); ±0,1 °C (0...+120 °C); ±0,05 °C (120...140 °C); ±0,1 °C (140...150 °C); ±0,5 °C (150...200 °C); ±0,8 °C (+200…+400 °C), 0,01 °C

Price
3 850,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The EBI 12-T220 is a precise temperature data logger for process validation in laboratories and the pharmaceutical industry. With a temperature range of –200 to +200 °C and an accuracy of up to 0,05 °C, it enables precise temperature measurements in critical applications such as sterilisation and disinfection.

  • Suitable for steam sterilisers, washer–disinfectors

  • Temperature range –200 to +200 °C
  • High accuracy up to 0,05 °C
  • Bendable metal probe (Ø 1,50 mm)

The EBI 12-T220 temperature data logger from ebro fulfils the stringent requirements of the pharmaceutical industry and laboratory applications. It is ideal for process validation in steam sterilisers, washer–disinfectors and other critical processes where precise temperature control is required. With a wide temperature range from –200 to +200 °C and an accuracy of up to 0,05 °C, it ensures reliable results. Thanks to real–time data transmission and flexible measurement interval selection, it is perfect for seamless documentation in validated processes. Its robust design ensures a long service life and high resistance in demanding environments.

Dimensions (EBI 12–T220/–T220–EX/–T221): Ø 48×24H mm

Certifications: Certified according to ISO 17665, ISO 15883, (EC) 1935/2004​.

Delivery information: 1× EBI 12-T21x, 1× factory calibration certificate, manual.

Specifications
  • Range:
    T: –200…+400 °C
  • Resolution:
    0,01 °C
  • Description:
    EBI 12-T221, high temperature data logger with bendable probe, L = 500 mm; operating temp.: –90…+150 °C; calibration points: –20, 0, 60, 134 and 250 °C
  • Seq:
    3
  • Accuracy:
    ±1,5 °C (–200...–90 °C); ±0,5 °C (–90...–40 °C); ±0,2 °C (–40...0 °C); ±0,1 °C (0...+120 °C); ±0,05 °C (120...140 °C); ±0,1 °C (140...150 °C); ±0,5 °C (150...200 °C); ±0,8 °C (+200…+400 °C)
  • Cat. No.:
    EBRO1340-6605
  • Recording intervals:
    250 ms - 24 h
  • Protection class:
    IP 68
  • Data memory - No. of readings:
    100,320
  • Model:
    EBI 12-T221
  • Batteries:
    Lithium, 2× BR1225A, 3 V user-replaceable
  • Weight:
    90 g
  • Sensor:
    PT1000, class A radial one external temperature probe, bendable, Ø 1,5 mm, 500 mm
Complementary Products

Product Information

  • Catalog #
    Accuracy
    Description
    Range
    Resolution
    Availability
    Price
  • EBRO1340-6658
    ±0,1 (0…140 °C)
    ±20 mbar
    EBI 12-TP237, temperature and pressure data logger, calibration points 0 °C, +60 °C and +134 °C; 100 mbar and 3100 mbar (bei +25 °C); 3100 mbar (at +134 °C)
    T: 0…140 °C
    P: 1…4000 mbar
    0,01 °C
    1 mbar
    Log in for availability
    1 * 1 ST - 2 440,00 €

  • EBRO1340-6600
    ±0,5 °C (–90…–40 °C); ±0,2 °C (–40…0 °C); ±0,1 °C (0…120 °C); ±0,05 °C (120…140 °C); ±0,1 °C (140…150 °C)
    EBI 12-T100, high temperature data logger, pharmaceutical, medical and food applications; calibration points: –20, 0, 60 and 134 °C
    T: –90…+150 °C
    0,01 °C
    Log in for availability
    1 * 1 ST - 2 010,00 €

  • EBRO1340-6601-0100
    ±0,3 °C (0…105 °C)
    ±0,5 °C (–90 …–40 °C)
    EBI 12-T101, data logger for washer and disinfecter; calibration points –20 °C, 0 °C and +60 °C
    T: –90…+105 °C
    0,01 °C
    Log in for availability
    1 * 1 ST - 1 650,00 €

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12
    Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12
    EBRO1100-0130
    Log in for availability
    1 * 1 ST - 277,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Battery replacement set EBI 12; 3× battery, 6× O-ring
    Battery replacement set EBI 12; 3× battery, 6× O-ring
    620-1693
    Log in for availability
    1 * 1 ST - 194,00 €