Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Robust Temperature Data Logger, EBI 12-T210

EBI 12-T211, high temperature data logger, 75 mm probe length, T: –55…+150 °C, ±0,1 °C (0…+150 °C);
±0,2 °C (–40…0 °C);
±0,5 °C (–55…–40 °C), 0,01 °C
Catalog # EBRO1340-6603
Supplier:   EBRO
Robust Temperature Data Logger, EBI 12-T210
Catalog # EBRO1340-6603
Supplier:  EBRO
Robust Temperature Data Logger, EBI 12-T210
Robust Temperature Data Logger, EBI 12-T210

EBI 12-T211, high temperature data logger, 75 mm probe length, T: –55…+150 °C, ±0,1 °C (0…+150 °C);
±0,2 °C (–40…0 °C);
±0,5 °C (–55…–40 °C), 0,01 °C

Price
3 300,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The EBRO EBI 12-T210 is your reliable partner for temperature and pressure monitoring in the pharmaceutical industry.

  • Wide measuring range: –55 to +150 °C
  • High-quality PT1000 sensor (class A)
  • Rigid, external temperature sensor: Ø 3, 50 or 75 mm long
  • Robust IP68 protection class: waterproof and vapour-tight

With an extended measuring range, high-precision PT1000 sensor, and IP68 protection, it ensures accurate monitoring even in demanding environments like autoclaves. Perfect for safe and efficient processes.

The EBRO EBI 12-T210 is a versatile temperature and pressure data logger designed for critical applications in the pharmaceutical industry. With a wide measuring range of –55 to +150 °C and precise PT1000 sensor, it ensures reliable monitoring during sterilisation, lyophilisation, and other demanding processes. The device is IP68-rated, allowing use in harsh environments like autoclaves. Its robust construction guarantees accurate data collection, making it ideal for ensuring compliance with stringent regulatory standards in laboratory and production settings. Perfect for quality assurance and process validation.

Dimensions: Ø48×24H mm, probe length 50 or 75 mm
Calibration points: –20, 0, +60 and +134 °C

 : Includes 1× EBI 12-T21x, 1× factory calibration certificate, manual.

Specifications
  • Range:
    T: –55…+150 °C
  • Resolution:
    0,01 °C
  • Description:
    EBI 12-T211, high temperature data logger, 75 mm probe length
  • Seq:
    02
  • Accuracy:
    ±0,1 °C (0…+150 °C);
    ±0,2 °C (–40…0 °C);
    ±0,5 °C (–55…–40 °C)
  • Cat. No.:
    EBRO1340-6603
  • Recording intervals:
    1 s - 24 h
  • Protection class:
    IP68
  • Data memory - No. of readings:
    27840
  • Model:
    EBI 12-T211
  • Batteries:
    Lithium, 2× BR1225A, 3 V user-replaceable
  • Weight:
    90 g
  • Sensor:
    PT1000, class A
    Radial, 1 external temperature, probe, Ø 3 mm, 50 or 75 mm length
Complementary Products

Product Information

  • Catalog #
    Accuracy
    Description
    Range
    Resolution
    Availability
    Price
  • EBRO1340-6658
    ±0,1 (0…140 °C)
    ±20 mbar
    EBI 12-TP237, temperature and pressure data logger, calibration points 0 °C, +60 °C and +134 °C; 100 mbar and 3100 mbar (bei +25 °C); 3100 mbar (at +134 °C)
    T: 0…140 °C
    P: 1…4000 mbar
    0,01 °C
    1 mbar
    Log in for availability
    1 * 1 ST - 2 440,00 €

  • EBRO1340-6601-0100
    ±0,3 °C (0…105 °C)
    ±0,5 °C (–90 …–40 °C)
    EBI 12-T101, data logger for washer and disinfecter; calibration points –20 °C, 0 °C and +60 °C
    T: –90…+105 °C
    0,01 °C
    Log in for availability
    1 * 1 ST - 1 650,00 €

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Battery replacement set EBI 12; 3× battery, 6× O-ring
    Battery replacement set EBI 12; 3× battery, 6× O-ring
    620-1693
    Log in for availability
    1 * 1 ST - 194,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12
    Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12
    EBRO1100-0130
    Log in for availability
    1 * 1 ST - 277,00 €