EBI 12-T220 Temperature Data Loggers for Process Validation
Product Details & Documents
The EBI 12-T220 is a precise temperature data logger for process validation in laboratories and the pharmaceutical industry. With a temperature range of –200 to +200 °C and an accuracy of up to 0,05 °C, it enables precise temperature measurements in critical applications such as sterilisation and disinfection.
Suitable for steam sterilisers, washer–disinfectors
- Temperature range –200 to +200 °C
- High accuracy up to 0,05 °C
- Bendable metal probe (Ø 1,50 mm)
The EBI 12-T220 temperature data logger from ebro fulfils the stringent requirements of the pharmaceutical industry and laboratory applications. It is ideal for process validation in steam sterilisers, washer–disinfectors and other critical processes where precise temperature control is required. With a wide temperature range from –200 to +200 °C and an accuracy of up to 0,05 °C, it ensures reliable results. Thanks to real–time data transmission and flexible measurement interval selection, it is perfect for seamless documentation in validated processes. Its robust design ensures a long service life and high resistance in demanding environments.
Dimensions (EBI 12–T220/–T220–EX/–T221): Ø 48×24H mm
Certifications: Certified according to ISO 17665, ISO 15883, (EC) 1935/2004.
Delivery information: 1× EBI 12-T21x, 1× factory calibration certificate, manual.
Documents
Data Loggers - On The Safe Side with Validated Processes
Application Notes
Professional Dataloggers
Product Literature
Specifications
- Range:T: –200…+200 °C
- Resolution:0,01 °C
- Description:EBI 12-T220, high temperature data logger with bendable probe, L = 250 mm; calibration points –20, 0, 60 and 134 °C; operating temp.: –90…+150 °C
- Seq:1
- Accuracy:±1,5 °C (–200...–90 °C); ±0,5 °C (–90...–40 °C); ±0,2 °C (–40...0 °C); ±0,1 °C (0...+120 °C); ±0,05 °C (120...140 °C); ±0,1 °C (140...150 °C); ±0,5 °C (150...200 °C)
- Cat. No.:EBRO1340-6604
- Recording intervals:250 ms - 24 h
- Protection class:IP 68
- Data memory - No. of readings:100,320
- Model:EBI 12-T220
- Batteries:Lithium, 2× BR1225A, 3 V user-replaceable
- Weight:90 g
- Sensor:PT1000, class A radial one external temperature probe, bendable, Ø 1,5 mm, 250 mm
Complementary Products
Product Information
- Catalog #AccuracyDescriptionRangeResolutionAvailabilityPrice
- EBRO1340-6658±0,1 (0…140 °C)
±20 mbarEBI 12-TP237, temperature and pressure data logger, calibration points 0 °C, +60 °C and +134 °C; 100 mbar and 3100 mbar (bei +25 °C); 3100 mbar (at +134 °C)T: 0…140 °C
P: 1…4000 mbar0,01 °C
1 mbarLog in for availability1 * 1 ST - 2 440,00 € - EBRO1340-6600±0,5 °C (–90…–40 °C); ±0,2 °C (–40…0 °C); ±0,1 °C (0…120 °C); ±0,05 °C (120…140 °C); ±0,1 °C (140…150 °C)EBI 12-T100, high temperature data logger, pharmaceutical, medical and food applications; calibration points: –20, 0, 60 and 134 °CT: –90…+150 °C0,01 °CLog in for availability1 * 1 ST - 2 010,00 €
- EBRO1340-6601-0100±0,3 °C (0…105 °C)
±0,5 °C (–90 …–40 °C)EBI 12-T101, data logger for washer and disinfecter; calibration points –20 °C, 0 °C and +60 °CT: –90…+105 °C0,01 °CLog in for availability1 * 1 ST - 1 650,00 €
Accessories
Product Information
- Catalog #AvailabilityPrice
- Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12Battery replacement set EBI 12; 3× battery, 6× O-ring, 1× unscrewing aid EBI 12EBRO1100-0130Log in for availability1 * 1 ST - 277,00 €
Product Information
- Catalog #AvailabilityPrice
- Battery replacement set EBI 12; 3× battery, 6× O-ringBattery replacement set EBI 12; 3× battery, 6× O-ring620-1693Log in for availability1 * 1 ST - 194,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



