Order Entry
Belgium
Orders LinkContactUsLinkComponent
Single-point sampler

Single-point sampler

Ice sampler, Stainless steel 316L, 550 mm, 40 mm, 50 ml
Catalog # SAMP6000A-550
Supplier:   Sampling Systems
Single-point sampler
Catalog # SAMP6000A-550
Supplier:  Sampling Systems
Single-point sampler
Single-point sampler

Ice sampler, Stainless steel 316L, 550 mm, 40 mm, 50 ml

Price
493,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Single-point sampler for ice, wax, and similar materials.

Specifications
  • Ø:
    40 mm
  • Volume:
    50 ml
  • Description:
    Ice sampler
  • Length:
    550 mm
  • Material:
    Stainless steel 316L
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.