Sampling spoons, SteriWare®
Sampling spoons, sterile, 300 mm, 20 ml
SAMP8209H-20S
SteriWare® Single use long handled spoons are ideal for reaching into large containers or difficult to reach places. It can be used straight from the bag and manufactured under cleanroom conditions so they can be used without costly cleaning.
- Made from FDA Conforming HDPE
- Pre-sterilised versions are available
- Moulded and suitable for powders and liquids
- Fully validated sterilisation procedure (SAL 10⁻⁶)
- Full batch traceability
: FDA, EU 10/2011 and EC 1935/2004 conformity; BSE/TSE free.
: Individually bagged in a heat-sealed laminate bag.
- Capacity:20 ml
- Description:Sampling spoons, sterile
- Length:300 mm
- Seq:03



