Order Entry
Belgium
Orders LinkContactUsLinkComponent
Counting chambers, C-Chip

Counting chambers, C-Chip

Counting chambers, Neubauer Improved, 0,1 mm, 25×75 mm
  NANODHC-N04
 :   NANOENTEK
Counting chambers, C-Chip
  NANODHC-N04
 :  NANOENTEK
Counting chambers, C-Chip
Counting chambers, C-Chip

Counting chambers, Neubauer Improved, 0,1 mm, 25×75 mm

 
442,00 €
   
1 * 50 ST
 

Quartz grade optical plastic counting chambers applicable in blood analysis (hematology).

  • Guaranteed repeatability and reliability, eliminate the need for washing and reuse
  • Disposable hemocytometers that do not need coverslips
  • Chip to reduce exposure to infectious samples and contamination

Suitable for cell counting and culture, concentration measurement and viability test, in bacteria and fungal spore counting, IVF, IUI tasks of sperm counting.

 
  • Depth of chamber:
    0,1 mm
  • Type:
    Neubauer Improved
  • W×D:
    25×75 mm
  • Description:
    Counting chambers
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.