ClipTip™ Racks for Tips
Empty rack, colour code orange (for ClipTip 300 extended length)
Catalog # LABS94410619
Supplier: Thermo Fisher Scientific
ClipTip™ Racks for Tips
Catalog # LABS94410619
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Utilize Thermo Scientific™ ClipTip™ Pipette tip Racks, available in three sizes.
- Small rack: For use with ClipTip™ 20 and 50 Pipette tips
- Medium rack: For use with ClipTip™ 200 and 300 Pipette tips
- Large rack: For use with ClipTip™ 1000 Pipette tips
Ordering information: Racks are supplied without tips and inserts.
Documents
AppNote_KFDuoPrime_E1CT Eq_012016 AT-Smart Note E1-ClipTip Adjustable Tip Spacing_RevA AT-Thermo_Scientific_ClipTip_Technology_Transform Daily Pipetting-AppNote1 E1-ClipTip Tip Attachment and Ejection Forces Smart Note Thermo Scientific E1-ClipTip Gel Loading for PCR
Application Notes
E1-ClipTip Spec Sheet_04 0217
Datasheet
Specifications
- Description:Empty rack, colour code orange (for ClipTip 300 extended length)
- Seq:01
- Cat. No.:LABS94410619
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



