Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

ClipTip™ Pipette Tips

Low Retention, Extended Length, 30 - 300 µl, -, 100 mm, Orange, E1-ClipTip and F1-ClipTip pipettes, 10 reload inserts, 96 each
Catalog # 613-7446
   Low Manufacturing Impact
ClipTip™ Pipette Tips
Catalog # 613-7446
   Low Manufacturing Impact
ClipTip™ Pipette Tips
ClipTip™ Pipette Tips

Low Retention, Extended Length, 30 - 300 µl, -, 100 mm, Orange, E1-ClipTip and F1-ClipTip pipettes, 10 reload inserts, 96 each

Price
45,00 €
Sale

Valid until 30/06/2026

Log in for availability
1 * 960 ST
Product Details & Documents

ClipTip™ pipette tips provide security with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force.

  • Pipette tips feature 'clips' that lock tips in place and forms a complete seal
  • Every ClipTip™ pipette tip utilises low retention technology to enable maximium sample recovery
  • Certified free of RNase, DNase, DNA, ATP and endotoxin contamination
  • Each tip insert has ink-jetted lot and volume information; the convenient colour key makes it easy to match the colour coding of the F1-ClipTip™ and E1-ClipTip™ pipettes with the corresponding ClipTip™ pipette tip rack insert
  • Environmentally friendly reload system uses recycled components and 30% less plastic

Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure.

ClipTip™ pipette tips feature 'clips' that lock tips in place and form a complete seal, Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure, ClipTip™ pipette tips are clipped securely on the F1-ClipTip™ and E1-ClipTip™ pipettes with a light touch eliminating the frustration of banging tips on your pipette, Low retention technology minimizes liquid retention, and enable maximium sample recovery.

Specifications
  • Colour code:
    Orange
  • Packed:
    10 reload inserts, 96 each
  • Sterile:
    -
  • Volume:
    30 - 300 µl
  • Length:
    100 mm
  • Seq:
    31
  • Tip style:
    Low Retention, Extended Length
  • For use with:
    E1-ClipTip and F1-ClipTip pipettes
  • Cat. No.:
    613-7446
  • Environmental certification:
    ISO 14001 (Certificate Registration No. EMS 623400)
  • Environmentally Preferable:
    Low Manufacturing Impact