Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage drums

Storage drums

10 L, 223 mm, 270 mm
Catalog # SAMPA126-10
Supplier:   Sampling Systems
Storage drums
Catalog # SAMPA126-10
Supplier:  Sampling Systems
Storage drums
Storage drums

10 L, 223 mm, 270 mm

Price
788,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These drums are used for the storage and processing of powders and liquids.

  • Open top pharmaceutical grade drums with lids
  • Made of 316L stainless steel body and lid
  • Supplied with side handles

The robust, hygienic design means they are suitable for the most demanding applications. These drums are finished to a bright polish finish with all the welds ground and polished.

Delivery information: Supplied with lid, clamp and O-ring.

Specifications
  • Ext.Ø:
    223 mm
  • Capacity:
    10 L
  • Height:
    270 mm
  • Seq:
    05
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Silicone gasket (FDA acceptable), 196 mm int.Ø of drum
    Silicone gasket (FDA acceptable), 196 mm int.Ø of drum
    SAMPA430-196
    Log in for availability
    1 * 1 ST - 40,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Drum lid, 316L SS, 395 mm int.Ø of drum
    Drum lid, 316L SS, 395 mm int.Ø of drum
    SAMPA429-395
    Log in for availability
    1 * 1 ST - 353,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone gasket (FDA acceptable), 300 mm int.Ø of drum
    Silicone gasket (FDA acceptable), 300 mm int.Ø of drum
    SAMPA430-300
    Log in for availability
    1 * 1 ST - 59,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Drum lid, 316L SS, 470 mm int.Ø of drum
    Drum lid, 316L SS, 470 mm int.Ø of drum
    SAMPA429-470
    Log in for availability
    1 * 1 ST - 362,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.