Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Storage drums

5 L, 196 mm, 200 mm
Catalog # SAMPA126-05
Supplier:   Sampling Systems
Storage drums
Catalog # SAMPA126-05
Supplier:  Sampling Systems
Storage drums
Storage drums

5 L, 196 mm, 200 mm

Price
627,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

These drums are used for the storage and processing of powders and liquids.

  • Open top pharmaceutical grade drums with lids
  • Made of 316L stainless steel body and lid
  • Supplied with side handles

The robust, hygienic design means they are suitable for the most demanding applications. These drums are finished to a bright polish finish with all the welds ground and polished.

 : Supplied with lid, clamp and O-ring.

Spécifications
  • Ext.Ø:
    196 mm
  • Capacity:
    5 L
  • Height:
    200 mm
  • Seq:
    04
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Silicone gasket (FDA acceptable), 196 mm int.Ø of drum
    Silicone gasket (FDA acceptable), 196 mm int.Ø of drum
    SAMPA430-196
    Connexion Pour la disponibilité
    1 * 1 ST - 40,60 €

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Drum lid, 316L SS, 395 mm int.Ø of drum
    Drum lid, 316L SS, 395 mm int.Ø of drum
    SAMPA429-395
    Connexion Pour la disponibilité
    1 * 1 ST - 353,00 €

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Silicone gasket (FDA acceptable), 300 mm int.Ø of drum
    Silicone gasket (FDA acceptable), 300 mm int.Ø of drum
    SAMPA430-300
    Connexion Pour la disponibilité
    1 * 1 ST - 59,80 €

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Drum lid, 316L SS, 470 mm int.Ø of drum
    Drum lid, 316L SS, 470 mm int.Ø of drum
    SAMPA429-470
    Connexion Pour la disponibilité
    1 * 1 ST - 362,00 €