Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Dressing Forceps, ABS

VWR® Dressing Forceps, ABS

Sterile, Purple, 110 mm, 1,5 mm, 9,9 mm, Individually packed
Catalog # 232-0219
   Low Manufacturing Impact
Supplier:   VWR Collection
VWR® Dressing Forceps, ABS
Catalog # 232-0219
Supplier:  VWR Collection
   Low Manufacturing Impact
VWR® Dressing Forceps, ABS
VWR® Dressing Forceps, ABS

Sterile, Purple, 110 mm, 1,5 mm, 9,9 mm, Individually packed

Price
80,70 €
Log in for availability
1 * 100 ST
Product Details & Documents

Made of ABS (acrylonitrile butadiene styrene), purple.

  • Temperature resistance: –15 to +50 °C
  • Available in sterile or non sterile versions
  • EO sterilisation: Meets minimum requirement of SAL 10⁻⁶ (ISO 11137)

Shelf life: Expiration date is based on product and packaging shelf life, providing the product wrapper is not damaged.

Certifications: Meets the requirements of BSE/TSE. Manufactured under the ISO 13485 standard.

Specifications
  • Packed:
    Individually packed
  • Type:
    Sterile
  • Width:
    9,9 mm
  • Colour:
    Purple
  • Length:
    110 mm
  • Seq:
    02
  • Thickness:
    1,5 mm
  • Cat. No.:
    232-0219
  • Environmental certification:
    ISO 14001 (Certificate Registration No.131120)
  • Environmentally Preferable:
    Low Manufacturing Impact