Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Dressing Forceps, ABS

VWR® Dressing Forceps, ABS

Non sterile, Purple, 110 mm, 1,5 mm, 9,9 mm, 100 per bag
Catalog # 232-0218
   Low Manufacturing Impact
Supplier:   VWR Collection
VWR® Dressing Forceps, ABS
Catalog # 232-0218
Supplier:  VWR Collection
   Low Manufacturing Impact
VWR® Dressing Forceps, ABS
VWR® Dressing Forceps, ABS

Non sterile, Purple, 110 mm, 1,5 mm, 9,9 mm, 100 per bag

Price
64,50 €
Log in for availability
1 * 100 ST
Product Details & Documents

Made of ABS (acrylonitrile butadiene styrene), purple.

  • Temperature resistance: –15 to +50 °C
  • Available in sterile or non sterile versions
  • EO sterilisation: Meets minimum requirement of SAL 10⁻⁶ (ISO 11137)

Shelf life: Expiration date is based on product and packaging shelf life, providing the product wrapper is not damaged.

Certifications: Meets the requirements of BSE/TSE. Manufactured under the ISO 13485 standard.

Specifications
  • Packed:
    100 per bag
  • Type:
    Non sterile
  • Width:
    9,9 mm
  • Colour:
    Purple
  • Length:
    110 mm
  • Seq:
    01
  • Thickness:
    1,5 mm
  • Cat. No.:
    232-0218
  • Environmental certification:
    ISO 14001 (Certificate Registration No.131120)
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.