Assistent® Pipette brushes
90 mm, 3 mm, 400 mm
Catalog # 141-0303
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Straight brushes in different sizes.
Documents
HECH91120000021_TDS_EN
Datasheet
Specifications
- Brush head Ø:3 mm
- Seq:06
- Total length:400 mm
- Brush head length:90 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



