Order Entry
Belgium
Orders LinkContactUsLinkComponent
Vacuum controller, complete, VACUU·SELECT

Vacuum controller, complete, VACUU·SELECT

VACUU·SELECT complete controller for scaffold mounting
Catalog # 131-0007
Supplier:   VACUUBRAND
Vacuum controller, complete, VACUU·SELECT
Catalog # 131-0007
Supplier:  VACUUBRAND
Vacuum controller, complete, VACUU·SELECT
Vacuum controller, complete, VACUU·SELECT

VACUU·SELECT complete controller for scaffold mounting

Price
2 530,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The VACUU·SELECT complete controller is ready for use with existing vacuum sources like pumps or vacuum networks.

  • Pre-defined vacuum applications and automatic boiling point detection saves time
  • Simple set-up - connect VACUU·SELECT in-line between pump and vacuum application
  • Integrated vent valve allows inert gas connection
  • Integrated check valve minimises interaction with other applications on the same vacuum supply

The intuitive touch screen display offers pre-defined tools for all common vacuum processes. In evaporative processes, the first vapour pressure is detected then the controller uses a 2-point control to maintain a stable vacuum. With several other applications included, and the ability to adjust or customise processes to your needs, VACUU·SELECT covers a wide range of lab vacuum applications.

Use manual set-point control for simple processes, run pre-defined applications at the touch of a button, or create your own application with simple 'drag-and-drop' editing.

The controller is available as a bench top unit, ready for mounting on lab scaffolding, or as a built-in version for lab case work.

Delivery information: Vacuum controller VACUU.SELECT supplied with solenoid valve, non return valve, integrated ceramic diaphragm vacuum sensor, venting valve, power supply, ready for use, with operating manual.

Specifications
  • Description:
    VACUU·SELECT complete controller for scaffold mounting
  • Seq:
    02
  • Max. consumption of power supply:
    4 A
  • Weight without power supply:
    2,0 kg
  • Measuring principle:
    Ceramic diaphragm (alumina), capacitive, gas indep., absolute pressure
  • Power supply:
    100 - 230 V, 50 - 60 Hz
  • Measurement range:
    1080 - 0,1 mbar (810 - 0,1 Torr)
  • Cat. No.:
    131-0007
  • Temperature coefficient:
    <0,15 mbar/hPa (<±0,11 Torr/K)
  • Control range:
    1080 - 0,1 mbar (810 - 0,1 torr)
  • Protection class:
    IP 42/IP 40
  • Model:
    VACUU·SELECT complete controller for scaffold mounting
  • W×D×H:
    152×127×189 mm
  • Measurement accuracy:
    <±1 mbar/hPa/torr / ±1 digit (after adjustment, constant temperature)
  • Venting valve (built-in):
    Hose nozzle DN 4 - 5 mm