Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample dippers, DispoDipper

Sample dippers, DispoDipper

DispoDipper, LaboPlast® PP, 415 mm, 40 mm, -, 100 ml
Catalog # 216-2206
Supplier:   BURKLE
Sample dippers, DispoDipper
Catalog # 216-2206
Supplier:  BURKLE
Sample dippers, DispoDipper
Sample dippers, DispoDipper

DispoDipper, LaboPlast® PP, 415 mm, 40 mm, -, 100 ml

Price
57,10 €
Log in for availability
1 * 20 ST
Product Details & Documents

The DispoDipper are designed for the sampling and subsequent transport of samples.

  • Production and packaging according to cleanroom class 7
  • Prevents cross-contamination or sample impurities
  • Optionally sterilised by gamma rays (SteriPlast®)

Suitable for applications in food, animal feed and pharmaceutical industries.

Certifications: EU food requirements and FDA regulations.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ø:
    40 mm
  • Sterile:
    -
  • Capacity:
    100 ml
  • Description:
    DispoDipper
  • Length:
    415 mm
  • Material:
    LaboPlast® PP
  • Seq:
    03
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.