Storage Cabinet
Storage cabinets, 2 doors, Stainless steel 304, 70 kg
PALBJE0950C
: Palbam
Removable shelves and sloping roof design as standard. Available on either casters or leveler legs.
- 3/4 height cabinets
- stainless steel 304 with electro-polished finish
L×W×H: 900×500×1500 mm
- Description:Storage cabinets
- Material:Stainless steel 304
- Seq:01
- Doors:2 doors
- Weight:70 kg



