Accessories for REVOLVE
Stage insert, petri dish, 60 mm
ECHLHLDR0004
- Description:Stage insert, petri dish, 60 mm
- Seq:06
- Cat. No.:ECHLHLDR0004
- Observation method:Brightfield and phase contrast
- Output:USB
- Electrical:165 - 240 VA (50/60 Hz)
- Camera:77 MP colour
- Display:12,9” iPad Pro® Retina® display, 2732×2048 (264 pixels/inch)
- Sensor:CMOS
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



