Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage Boxes for Tubes

Storage Boxes for Tubes

25 (5×5), Blue, 5 ml
Catalog # SIMPT330-25B
Supplier:   Simport Scientific
Storage Boxes for Tubes
Catalog # SIMPT330-25B
Supplier:  Simport Scientific
Storage Boxes for Tubes
Storage Boxes for Tubes

25 (5×5), Blue, 5 ml

Price
242,00 €
Log in for availability
1 * 18 ST
Product Details & Documents

Cover is made of PS and base made of high impact PS.

  • Stackable
  • Colour coded grid
  • Air vents minimising condensation

These 5 ml tube storage boxes are designed to store samples between –90 to +80 °C.

Printed with a series of numbered squares and the surface accepts the writing with markers by facilitating inventory control.

Transparent cover that allows the user to see the contents of the box and is keyed to the base to prevent misalignment.

Specifications
  • For tubes:
    5 ml
  • No. of Holes:
    25 (5×5)
  • Colour:
    Blue
  • Seq:
    01