Order Entry
Belgium
Orders LinkContactUsLinkComponent
Handheld digital microscopes, special light, stroboscopic

Handheld digital microscopes, special light, stroboscopic

Microscope with stroboscopic light, Edge, 30 fps, AM3715TB, 8 LEDs, VGA (640×480)
Catalog # IDCPAM3715TB
Handheld digital microscopes, special light, stroboscopic
Catalog # IDCPAM3715TB
Handheld digital microscopes, special light, stroboscopic
Handheld digital microscopes, special light, stroboscopic

Microscope with stroboscopic light, Edge, 30 fps, AM3715TB, 8 LEDs, VGA (640×480)

Price
538,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Portable microscopes with stroboscopic technology to capture fast moving objects.

  • Perfect pictures thanks to reduced motion blur, even under higher magnification
  • Stroboscopic light mode can be switched on and off
  • High speed USB 2.0 output
  • Edge series model with high-quality optics provides a very sharp, bright and natural colour image with very low aberration and vignetting
  • AM3715TB features exchangeable caps and an external trigger to synchronise picture capturing
  • Wireless streaming to a tablet, smartphone, or computer is possible in combination with WF-10 unit (to be ordered separately)

Ideal for use in monitoring production lines in a manufacturing environment, or observing subjects such as a tadpole in a laboratory.

Delivery information: Supplied with carrying pouch and software (DinoCapture 2.0 (Windows), DinoXcope (Mac OS)).

Caution: Please note: For optimal results the environmental lighting should be lower than normal and the microscope should be closer to the object being viewed.

Specifications
  • Magnification:
    20 - 200×
  • Model:
    AM3715TB
  • Resolution:
    VGA (640×480)
  • Description:
    Microscope with stroboscopic light, Edge, 30 fps
  • Seq:
    02
  • Illumination:
    8 LEDs
Accessories

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Tabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EX
    Tabletop stand for handheld Dino-Lite microscopes, RK-06-A, incl. extension arm RK-10-EX
    IDCPRK-06A
    150×220×270 mm
    Log in for availability
    1 * 1 ST - 252,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Wi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion battery
    Wi-Fi streamer with operating manual, power adapter and 1880 Ah Li-Ion battery
    630-2923
    Log in for availability
    1 * 1 ST - 329,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Foot pedal, enables users to take a picture with their foot
    Foot pedal, enables users to take a picture with their foot
    630-1821
    Log in for availability
    1 * 1 ST - 63,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Sturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal arm
    Sturdy high-end stand for Dino-Lite microscopes, RK-10A, incl. HD-P1 holder and RK-10-EX horizontal arm
    630-2517
    Log in for availability
    1 * 1 ST - 340,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.