Optical windows
Clear aperture 85%, surface finish 60/40, Sapphire, 50,8 mm, 1 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These optical windows are ideally stored at ambient temperatures.
- Clear aperture 85%
- Surface finish 60/40 or 40/20
Specifications
- Window material:Sapphire
- Description:Clear aperture 85%, surface finish 60/40
- Dimensions:50,8 mm
- Seq:44
- Thickness:1 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



