Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage boxes, LIGHT BOX

Storage boxes, LIGHT BOX

30,0 L, External: 595×395×170 mm
Top (internal): 530W×350D mm
Bottom (internal): 500W×320D mm
Catalog # MULC2299
Supplier:   MULTIROIR
Storage boxes, LIGHT BOX
Catalog # MULC2299
Supplier:  MULTIROIR
Storage boxes, LIGHT BOX
Storage boxes, LIGHT BOX

30,0 L, External: 595×395×170 mm
Top (internal): 530W×350D mm
Bottom (internal): 500W×320D mm

Price
185,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

Made of polypropylene.

  • Totally transparent
  • Slip lid with secure clip locking system
  • Shock resistant

These storage boxes are perfectly suited to the storage and organisation of differently sized products. The contents can be easily identified through the transparent material.

Specifications
  • Capacity:
    30,0 L
  • Seq:
    07
  • W×D×H:
    External: 595×395×170 mm
    Top (internal): 530W×350D mm
    Bottom (internal): 500W×320D mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.